• The item cannot be ordered due to missing prices.

Pilot for counterbore, ⌀ a×⌀ d: 5X10,2mm

Article no.: 156620 5X10,2

Select article variation and quantity

⌀ a×⌀ d (mm) Unit price incl. VAT
  • Standard: DIN 1868

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 5 mm
Pin ⌀ d 10.2 mm
Standard DIN 1868
for screw size M12
for hole Core hole
suitable for counterbore ⌀ 18 mm; 20 mm
Type of product Pilot pin

Identification numbers & Classifications

Article number 156620 5X10,2
EAN / GTIN 4045197088178
Manufacturer number 156620 5X10,2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart