{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 5 mm | |
Pin ⌀ d | 13 mm | |
Standard | DIN 1868 | |
for screw size | M12 | |
for hole | Through hole fine | |
suitable for counterbore ⌀ | 18 mm; 20 mm | |
Type of product | Pilot pin |
Article number | 156620 5X13 | |
EAN / GTIN | 4045197088192 | |
Manufacturer number | 156620 5X13 |