{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 6 mm | |
Pin ⌀ d | 8.5 mm | |
Standard | DIN 1868 | |
suitable for counterbore ⌀ | 24 mm | |
Type of product | Pilot pin |
Article number | 156620 6X8,5 | |
EAN / GTIN | 4045197088208 | |
Manufacturer number | 156620 6X8,5 |