• The item cannot be ordered due to missing prices.

Pilot for counterbore, ⌀ a×⌀ d: 4X6,8mm

Article no.: 156620 4X6,8

Select article variation and quantity

⌀ a×⌀ d (mm) Unit price incl. VAT
  • Standard: DIN 1868

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 4 mm
Pin ⌀ d 6.8 mm
Standard DIN 1868
for screw size M8
for hole Core hole
suitable for counterbore ⌀ 15 mm
Type of product Pilot pin

Identification numbers & Classifications

Article number 156620 4X6,8
EAN / GTIN 4045197088109
Manufacturer number 156620 4X6,8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart