• The item cannot be ordered due to missing prices.

Tap wrench, adjustable strengthened, Type: 7

Article no.: 148200 7

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 1814

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1814
Capacity □ 14.5 mm - 36 mm
for hand taps DIN 352 M25 − M58
for hand reamer ⌀ DIN 206 20 mm - 45 mm
Overall length 1,258 mm
Type of product Tap wrench

Identification numbers & Classifications

Article number 148200 7
EAN / GTIN 4045197924209
Manufacturer number 148200 7

Description

Version:

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed.
For heavy duties and precision applications. All dimensions with high-quality forged steel base bodies and integral fixed jaws. Round vials for straight application.

Downloads & documents

Compare with similar products

This article


Recommendations


Tap wrench, adjustable strengthened, Type: 7

Tap wrench, adjustable strengthened, Type: 7

Overall length 1,258 mm 1,258 mm
Standard DIN 1814 DIN 1814
Capacity □ 14.5 mm - 36 mm 14.5 mm - 36 mm
for hand taps DIN 352 M25 − M58 M25 − M58
for hand reamer ⌀ DIN 206 20 mm - 45 mm 20 mm - 45 mm
Type of product Tap wrench Tap wrenches

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart