{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 3 mm - 9 mm | |
for hand taps DIN 352 | M4 − M12 | |
for hand reamer ⌀ DIN 206 | 5 mm - 10 mm | |
Overall length | 265 mm | |
Type of product | Tap wrench |
Article number | 148200 2 | |
EAN / GTIN | 4045197923950 | |
Manufacturer number | 148200 2 |
This article |
Recommendations |
|
---|---|---|
Tap wrench, adjustable strengthened 2 |
||
Overall length | 265 | 265 |
Standard | DIN 1814 | DIN 1814 |
Capacity □ | 3 ;9 | 3 ;9 |
for hand taps DIN 352 | M4 − M12 | M4 − M12 |
for hand reamer ⌀ DIN 206 | 5 ;10 | 5 ;10 |
Type of product | Tap wrench | Tap wrench |