{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 5.5 mm - 16 mm | |
for hand taps DIN 352 | M9 − M27 | |
for hand reamer ⌀ DIN 206 | 7 mm - 20 mm | |
Overall length | 480 mm | |
Type of product | Tap wrench |
Article number | 148200 4 | |
EAN / GTIN | 4045197923974 | |
Manufacturer number | 148200 4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |