{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 5 mm | |
for hand taps DIN 352 | M1 − M8 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 6.5 mm | |
Overall length | 125 mm | |
Type of product | Tap wrench |
Article number | 148200 0 | |
EAN / GTIN | 4045197923929 | |
Manufacturer number | 148200 0 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tap wrench, adjustable strengthened 0 |
||
Overall length | 125 | 125 |
Standard | DIN 1814 | DIN 1814 |
Capacity □ | 2 ;5 | 2 ;5 |
for hand taps DIN 352 | M1 − M8 | M1 − M8 |
for hand reamer ⌀ DIN 206 | 2.5 ;6.5 | 2.5 ;6.5 |
Type of product | Tap wrench | Tap wrench |