Tap wrench, adjustable strengthened, Type: 3

Article no.: 148200 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
157 pieces in stock 157 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: DIN 1814

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1814
Capacity □ 4.9 mm - 12 mm
for hand taps DIN 352 M5 − M20
for hand reamer ⌀ DIN 206 6.5 mm - 15 mm
Overall length 370 mm
Type of product Tap wrench

Identification & Classification

Article number 148200 3
EAN / GTIN 4045197923967
Manufacturer number 148200 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed.
For heavy duties and precision applications. All dimensions with high-quality forged steel base bodies and integral fixed jaws. Round vials for straight application.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart