• The item cannot be ordered due to missing prices.

Tap wrench, adjustable strengthened 1.1/2

Article no.: 148200 1.1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 1814

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 1814
    Capacity □ 2 mm - 8 mm
    for hand taps DIN 352 M1 − M12
    for hand reamer ⌀ DIN 206 2.5 mm - 9.5 mm
    Overall length 175 mm
    Type of product Tap wrench

    Identification numbers & Classifications

    Article number 148200 1.1/2
    EAN / GTIN 4045197923943
    Manufacturer number 148200 1.1/2

    Description

    Version:

    With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed.
    For heavy duties and precision applications. All dimensions with high-quality forged steel base bodies and integral fixed jaws. Round vials for straight application.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Tap wrench, adjustable strengthened 1.1/2

    Tap wrench, adjustable strengthened 1.1/2

    Overall length 175 175
    Standard DIN 1814 DIN 1814
    Capacity □ 2 ;8 2 ;8
    for hand taps DIN 352 M1 − M12 M1 − M12
    for hand reamer ⌀ DIN 206 2.5 ;9.5 2.5 ;9.5
    Type of product Tap wrench Tap wrench

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart