• The item cannot be ordered due to missing prices.

Die 6g, M: M10

Article no.: 140330 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M10
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.5 mm
External ⌀ 30 mm
Height 11 mm
Type of product Die

Identification numbers & Classifications

Article number 140330 M10
EAN / GTIN 4062406233211
Manufacturer number 140330 M10

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g, M: M10

Die 6g, M: M10

External ⌀ 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread size M10 M10 M10 M10 M10 M10
Height 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm
Cutting direction right-hand right-hand right-hand right-hand left-hand right-hand
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6e DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die Die Die

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart