• The item cannot be ordered due to missing prices.

Die 6g M10

Article no.: 140300 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Norm: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M10
Thread type M
Flank angle 60 degrees
Tool material HSS
Norm EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.5 mm
External ⌀ 30 mm
Height 11 mm
Type of product Die

Identification numbers & Classifications

Article number 140300 M10
EAN / GTIN 4045197083159
Manufacturer number 140300 M10

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g M10

Die 6g M10

External ⌀ 30 30 30 30 30 30
Flank angle 60 60 60 60 60 60
Thread type M M M M-LH M M
Height 11 11 11 11 11 11
Cutting direction right-hand right-hand right-hand left-hand right-hand right-hand
Tool material HSS HSS HSS E HSS HSS HSS E
Type of product Die Die Die Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart