• The item cannot be ordered due to missing prices.

Die 6g M6

Article no.: 140300 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Thread size M6
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 140300 M6
EAN / GTIN 4045197083111
Manufacturer number 140300 M6

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g M6

Die 6g M6

External ⌀ 20 20
Thread type M M
Thread size M6 M6
Height 7 7
Cutting direction right-hand right-hand
Tool material HSS HSS
Pitch 1 1

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart