• The item cannot be ordered due to missing prices.

Thread cutting set with tap sets, 3 pieces M3-12

Article no.: 145112 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type M
    Flank angle 60 degrees
    for metric threads M3 − M12
    Length 418 mm
    Width 229 mm
    Height 58 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 145112 M3-12
    EAN / GTIN 4062406299897
    Manufacturer number 145112 M3-12

    Description

    Version:

    Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored in its own holder and immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

    Content:

    1 each tap set, 3 pieces, No. 130150: Size M3; M4; M5; M6; M8; M10; M12
    1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12
    1 each jobber drill No. 114150: Size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2
    1 each adjustable tap wrench No. 148410: Size 1; 2
    1 tap wrench with ratchet No. 148700: Size 85
    1 each die stock No. 149310: Size 20×5; 20×7; 25×9; 30×11; 38×14
    1 thread gauge No. 477000: Size M/W
    1 screwdriver No. 664300: Size 3×60

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Thread cutting set with tap sets, 3 pieces M3-12

    Thread cutting set with tap sets, 3 pieces M3-12

    Width 229 221 223
    Flank angle 60 60 60
    for metric threads M3 − M12 M3 − M12 M3 − M12
    Thread type M M M
    Height 58 55 55
    Length 418 416 420
    Type of product Die Die Die

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart