• The item cannot be ordered due to missing prices.

Die M10

Article no.: 140460 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Thread size M10
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard EN 22568
    Tolerance class DIN 13 6g
    Cutting direction right-hand
    Pitch 1.5 mm
    External ⌀ 30 mm
    Height 11 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 140460 M10
    EAN / GTIN 4062406233389
    Manufacturer number 140460 M10

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Die  M10

    Die M10

    External ⌀ 30 30
    Thread type M M
    Standard EN 22568 EN 22568
    Cutting direction right-hand right-hand
    Tool material HSS E HSS E
    Tolerance class DIN 13 6g DIN 13 6g
    Type of product Die Die

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart