• The item cannot be ordered due to missing prices.

Die M30

Article no.: 140460 M30

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M30
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 3.5 mm
External ⌀ 65 mm
Height 25 mm
Type of product Die

Identification numbers & Classifications

Article number 140460 M30
EAN / GTIN 4062406233457
Manufacturer number 140460 M30

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die  M30

Die M30

External ⌀ 65 65 65 65 65
Flank angle 60 60 60 60 60
Height 25 25 25 25 25
Standard EN 22568 EN 22568 EN 22568 EN 22568 EN 22568
Cutting direction right-hand right-hand right-hand left-hand right-hand
Tool material HSS E HSS HSS E HSS HSS
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart