• The item cannot be ordered due to missing prices.

Die 6g, M: M16

Article no.: 140330 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 2 mm
External ⌀ 45 mm
Height 18 mm
Type of product Die

Identification numbers & Classifications

Article number 140330 M16
EAN / GTIN 4062406233242
Manufacturer number 140330 M16

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g, M: M16

Die 6g, M: M16

External ⌀ 45 mm 45 mm 45 mm 45 mm 45 mm 45 mm
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M M M M-LH M M
Thread size M16 M16 M16 M16 M16 M16
Standard EN 22568 EN 22568 EN 22568 EN 22568 EN 22568 EN 22568
Tool material HSS HSS HSS E HSS HSS HSS E
Pitch 2 mm 2 mm 2 mm 2 mm 2 mm 2 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart