• The item cannot be ordered due to missing prices.

Die 6g, M: M5

Article no.: 140330 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M5
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.8 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 140330 M5
EAN / GTIN 4062406233181
Manufacturer number 140330 M5

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g, M: M5

Die 6g, M: M5

External ⌀ 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M M M M M-LH M
Thread size M5 M5 M5 M5 M5 M5
Height 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Tool material HSS HSS HSS HSS E HSS HSS E
Pitch 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart