{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M27 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 3 mm | |
External ⌀ | 65 mm | |
Height | 25 mm | |
Type of product | Die |
Article number | 140330 M27 | |
EAN / GTIN | 4062406233297 | |
Manufacturer number | 140330 M27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Die 6g M27 |
|||||
External ⌀ | 65 | 65 | 65 | 65 | 65 |
Thread type | M | M | M | M-LH | M |
Thread size | M27 | M27 | M27 | M27 | M27 |
Height | 25 | 25 | 25 | 25 | 25 |
Norm | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die | Die |