{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/2-14 NPT | |
Coating | uncoated | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | Works standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ A | 17.85 mm | |
Tapping hole ⌀ B | 17.5 mm | |
Thread gauge ⌀ Dmax + 0.05 | 18.32 mm | |
Tapping hole minimum depth | 22.9 mm | |
Thread ⌀ | 21.223 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 5 | |
Colour ring | without | |
Number of cutting edges Z | 5 | |
Thread depth | 40.6 mm | |
Serie | CleverTap | |
Type of product | Taps |
Article number | 138095 1/2-14 | |
EAN / GTIN | 4067263162513 | |
Manufacturer number | 138095 1/2-14 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Clever Tap machine tap HSS-E 1/2-14 |
||||
Number of cutting edges Z | 5 | 5 | 5 | 4 |
Number of clamping slots | 5 | 5 | 5 | 4 |
Threads per inch | 14 | 14 | 14 | 14 |
Thread size | 1/2-14 NPT | 1/2-14 NPT | 1/2-14 NPT | 1/2-14 NPT |
Thread standard | ANSI B 1.20.1 | ANSI B 1.20.1 | ANSI B 1.20.1 | ANSI B 1.20.1 |
Tapping hole ⌀ B | 17.5 | 17.5 | 17.5 | 17.5 |
Norm | Works standard | Manufacturer’s standard | DIN 374 | Manufacturer’s standard |