{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1-11.5 NPT | |
Coating | uncoated | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | Works standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 2.209 mm | |
Threads per inch | 11.5 | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ A | 29 mm | |
Tapping hole ⌀ B | 28.6 mm | |
Thread gauge ⌀ Dmax + 0.05 | 29.69 mm | |
Tapping hole minimum depth | 27.4 mm | |
Thread ⌀ | 33.228 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 6 | |
Colour ring | without | |
Number of cutting edges Z | 6 | |
Thread depth | 64.18 mm | |
Series | CleverTap | |
Type of product | Taps |
Article number | 138095 1-11,5 | |
EAN / GTIN | 4067263162537 | |
Manufacturer number | 138095 1-11,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Clever Tap machine tap HSS-E, uncoated, NPT: 1-11,5 |
||||
Taper lead form | C | C | C | C |
Type of threading tool | Machine tap for dynamic machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for dynamic machining |
Threads per inch | 11.5 | 11.5 | 11.5 | 11.5 |
Thread type | NPT | NPT | NPT | NPT |
Tapping hole minimum depth | 27.4 mm | 27.4 mm | 27.4 mm | 27.4 mm |
Shank square □ | 20 mm | 20 mm | 20 mm | 20 mm |
Thread depth | 64.18 mm | 64.18 mm | 58 mm | 58 mm |