• The item cannot be ordered due to missing prices.

Machine tap HSS-E, TiAlN, NPT: 1/2-14

Article no.: 138110 1/2-14

Select article variation and quantity

NPT Unit price incl. VAT
  • Thread type: NPT
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: ANSI B 1.20.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1/2-14 NPT
Coating TiAlN
Thread type NPT
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard ANSI B 1.20.1
Taper lead form C
Taper ratio 1:16
Shank Plain shank with h9
Through-coolant no
Application for type of drilling Blind hole; Through hole
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Overall length L 140 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ A 17.85 mm
Tapping hole ⌀ B 17.5 mm
Thread gauge ⌀ Dmax + 0.05 18.32 mm
Tapping hole minimum depth 22.9 mm
Thread ⌀ 21.223 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 5
Colour ring blue
Number of cutting edges Z 5
Thread depth 35.06 mm
Type of product Tap

Identification numbers & Classifications

Article number 138110 1/2-14
EAN / GTIN 4045197533685
Manufacturer number 138110 1/2-14

Application Table

Alu plastics
N
13
Aluminium (short chipping)
N
18
Steel < 500 N/mm²
P
17
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
INOX < 900 N/mm²
M
5
GG(G)
K
14
CuZn
N
16
Oil
 
wet maximum
 

Description

Version:

A special TiAlN coating for long tool life. Due to interrupted guide thread: reduced tapping torque and improved distribution of lubricant. For use with emulsion (fat content minimum 8%).

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole.

Recommendation:

Tapping hole ⌀ A:
Pre-drill a plain hole without using a reamer.
Tapping hole ⌀ B:

Pre-drill a plain hole and then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E, TiAlN, NPT: 1/2-14

Machine tap HSS-E, TiAlN, NPT: 1/2-14

Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for dynamic machining Machine tap for dynamic machining
Coating TiAlN TiAlN AlTiX uncoated
Threads per inch 14 14 14 14
Thread type NPT NPT NPT NPT
Thread standard ANSI B 1.20.1 ANSI B 1.20.1 ANSI B 1.20.1 ANSI B 1.20.1
Application for type of drilling Blind hole; Through hole Blind hole; Through hole Blind hole; Through hole Blind hole; Through hole
Type of product Tap Tap Tap Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart