{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1-12 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.117 mm | |
Threads per inch | 12 | |
Thread ⌀ | 25.4 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ | 23.25 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 76.2 mm | |
Type of product | Tap |
Article number | 133400 1-12 | |
EAN / GTIN | 4045197074843 | |
Manufacturer number | 133400 1-12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap 1-12 |
|||||
Taper lead form | B | B | B | B | B |
Coating | uncoated | TiN | uncoated | uncoated | TiN |
Overall length L | 140 | 160 | 160 | 160 | 160 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 16 | 16 | 16 | 16 | 16 |
Cutting direction | right-hand | left-hand | left-hand | right-hand | right-hand |
Shank ⌀ Ds | 20 | 20 | 20 | 20 | 20 |