{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 7/16-20 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 11.11 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 9.9 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 33.33 mm | |
Type of product | Tap |
Article number | 133400 7/16-20 | |
EAN / GTIN | 4045197074799 | |
Manufacturer number | 133400 7/16-20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap, uncoated, UNF: 7/16-20 |
||||
Colour ring | without | without | without | without |
Threads per inch | 20 | 20 | 20 | 20 |
Thread type | UNF | UNF-LH | UNF | UNF |
Tapping hole ⌀ | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm |
Standard | DIN 374 | DIN 376 | DIN 376 | DIN 374 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E | HSS E | HSS E | HSS E |