• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNF: 1/4-28

Article no.: 133400 1/4-28

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1/4-28 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 6.35 mm
Overall length L 80 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 5.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 19.05 mm
Type of product Tap

Identification numbers & Classifications

Article number 133400 1/4-28
EAN / GTIN 4045197074768
Manufacturer number 133400 1/4-28

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNF: 1/4-28

Machine tap, uncoated, UNF: 1/4-28

Number of cutting edges Z 3 3 3 3
Number of clamping slots 3 3 3 3
Coating uncoated uncoated uncoated uncoated
Overall length L 80 mm 80 mm 80 mm 80 mm
Thread ⌀ 6.35 mm 6.35 mm 6.35 mm 6.35 mm
Cutting direction right-hand left-hand right-hand right-hand
Thread depth 19.05 mm 19.05 mm 19.05 mm 19.05 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart