• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNF: 3/8-24

Article no.: 133400 3/8-24

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/8-24 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 9.53 mm
Overall length L 100 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 28.59 mm
Type of product Tap

Identification numbers & Classifications

Article number 133400 3/8-24
EAN / GTIN 4045197074782
Manufacturer number 133400 3/8-24

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNF: 3/8-24

Machine tap, uncoated, UNF: 3/8-24

Taper lead form B B B B
Number of cutting edges Z 3 3 3 3
Number of clamping slots 3 3 3 3
Tapping hole ⌀ 8.5 mm 8.5 mm 8.5 mm 8.5 mm
Standard DIN 374 DIN 371 DIN 371 DIN 374
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Thread depth 28.59 mm 28.59 mm 28.59 mm 28.59 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart