• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNF: 3/4-16

Article no.: 133400 3/4-16

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/4-16 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.588 mm
Threads per inch 16
Thread ⌀ 19.05 mm
Overall length L 110 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 17.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 57.15 mm
Type of product Tap

Identification numbers & Classifications

Article number 133400 3/4-16
EAN / GTIN 4045197074829
Manufacturer number 133400 3/4-16

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNF: 3/4-16

Machine tap, uncoated, UNF: 3/4-16

Taper lead form B B B B
Threads per inch 16 16 16 16
Thread ⌀ 19.05 mm 19.05 mm 19.05 mm 19.05 mm
Thread type UNF UNF UNF-LH UNF
Through-coolant no no no no
Standard DIN 374 DIN 376 DIN 376 DIN 374
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart