• The item cannot be ordered due to missing prices.

Through hole machine tap, TiN, Type: 1-12

Article no.: 130035 1-12
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: ASME B1.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1-12 UNF
Coating TiN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard ASME B1.1
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.117 mm
Threads per inch 12
Thread ⌀ 25.4 mm
Overall length L 160 mm
Shank ⌀ Ds 20 mm
Shank square □ 16 mm
Tapping hole ⌀ 23.25 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 76.2 mm
Type of product Tap

Identification numbers & Classifications

Article number 130035 1-12
EAN / GTIN 4062406039905
Manufacturer number 130035 1-12

Application Table

Alu plastics
N
23
Aluminium
N
22
Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
9
INOX < 900 N/mm²
M
6
INOX > 900 N/mm²
M
5
GGG
K
10
CuZn
N
23
Uni
 
Oil
 
wet maximum
 

Description

Note:

Minimum order quantity: 1 pc.
Delivery time: 49 calendar days
Special / custom-made product - return not possible

Downloads & documents

Compare with similar products

This article


Recommendations


Through hole machine tap, TiN, Type: 1-12

Through hole machine tap, TiN, Type: 1-12

Coating TiN uncoated TiN uncoated uncoated
Colour ring without without without without without
Thread ⌀ 25.4 mm 25.4 mm 25.4 mm 25.4 mm 25.4 mm
Thread type UNF UNF UNF-LH UNF-LH UNF
Through-coolant no no no no no
Tapping hole ⌀ 23.25 mm 23.25 mm 23.25 mm 23.25 mm 23.25 mm
Type of product Tap Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart