{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 15.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 129.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 152 mm | |
Overall length L | 203 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123025 15,2 | |
EAN / GTIN | 4045197844606 | |
Manufacturer number | 123025 15,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 15,2mm |
on request
In stock
5 pieces in stock
582,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
401,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
401,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
401,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Colour ring | green | žalias | žalia | žalia | žalia |
Shank | DIN 6535 HA to h6 | DIN 6535 HB su h6 | DIN 6535 HB su h6 | DIN 6535 HB su h6 | DIN 6535 HA su h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
recommended maximum drilling depth L2 | 129.2 mm | 129,2 mm | 129,2 mm | 129,2 mm | 129,2 mm |
Type of product | Jobber drill | Spiralinis grąžtas | Spiralinis grąžtas | Spiralinis grąžtas | Spiralinis grąžtas |