• The item cannot be ordered due to missing prices.

GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 12,06-X mm

Article no.: 123025 12,06-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    ⌀ range 12.06 mm - 14.05 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 8×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 131 mm
    Overall length L 178 mm
    Shank ⌀ Ds 14 mm
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123025 12,06-X
    EAN / GTIN 4062406079918
    Manufacturer number 123025 12,06-X

    Application Table

    Steel < 500 N/mm²
    P
    195
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    135
    Steel < 1100 N/mm²
    P
    125
    Steel < 1400 N/mm²
    P
    80
    INOX < 900 N/mm²
    M
    65
    GG
    K
    120
    GGG
    K
    115
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds.
    • Clear reduction in cutting forces due to special cutter geometry.
    • Coating for best wear resistance even at high process temperatures.
    • Polished flutes for good chip clearance.

    A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Versions HB and HE supplied at the same price as HA.
    Form HB: order with No. 123026.
    Form HE: order with No. 123025 + 129100HE.
    Delivery time: 12 working weeks
    Minimum order quantity: 3 pcs
    Items made to order for a specific customer:
    Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart