{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 16.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 146.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 171 mm | |
Overall length L | 222 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 1100 N/mm2 | 0.29 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123025 16,2 | |
EAN / GTIN | 4045197844644 | |
Manufacturer number | 123025 16,2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA 16,2 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Version | 8×D | 12×D | 8×D |
Colour ring | green | green | green |
Nominal ⌀ DC | 16.2 | 16.2 | 16.2 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 171 | 234 | 171 |
Shank ⌀ Ds | 18 | 18 | 18 |