{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 15.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 129.2 mm | |
Through-coolant | yes, to 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 152 mm | |
Overall length L | 203 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123026 15,2 | |
EAN / GTIN | 4045197847041 | |
Manufacturer number | 123026 15,2 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 15,2 mm |
|||
Version | 8×D | 12×D | 8×D |
Colour ring | green | green | green |
Through-coolant | yes, to 25 bar | yes, to 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 15.2 | 15.2 | 15.2 |
Point angle | 135 | 135 | 135 |
Shank ⌀ Ds | 16 | 16 | 16 |
recommended maximum drilling depth L2 | 129.2 | 185.2 | 129.2 |