{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 18.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 162.3 mm | |
Through-coolant | yes, to 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 190 mm | |
Overall length L | 243 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 1100 N/mm2 | 0.325 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123026 18,5 | |
EAN / GTIN | 4045197847171 | |
Manufacturer number | 123026 18,5 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 18,5 mm |
||
Semi-Standard | yes | yes |
Version | 8×D | 8×D |
Through-coolant | yes, to 25 bar | yes, with 25 bar |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 135 | 135 |
Flute length Lc | 190 | 190 |
recommended maximum drilling depth L2 | 162.3 | 162.3 |