{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 4.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 36.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 43 mm | |
Overall length L | 81 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123026 4,5 | |
EAN / GTIN | 4045197846167 | |
Manufacturer number | 123026 4,5 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 4,5 mm |
on request
In stock
13 pieces in stock
€ 198,50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
€ 101,00
plus VAT at the current rate
Prices plus delivery costs
|
|
Totale lengte L | 81 | 102 | 81 |
Nominale ⌀ DC | 4.5 | 4,5 | 4,5 |
Schacht | DIN 6535 HB to h6 | DIN 6535 HB met h6 | DIN 6535 HB met h6 |
Verspaningsstrategie | HPC | HPC | HPC |
Schacht-⌀ Ds | 6 | 6 | 6 |
aanbevolen maximale boordiepte L2 | 36.3 | 57,3 | 36,3 |
Serie | Master Steel | Master Steel | Pro Steel |