{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 13 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 113.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 133 mm | |
Overall length L | 178 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 1100 N/mm2 | 0.23 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123026 13 | |
EAN / GTIN | 4045197846952 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 13 mm |
||
Semi-Standard | yes | yes |
Coating | TiAlN | TiAlN |
Colour ring | green | green |
Flute length Lc | 133 | 133 |
Shank ⌀ Ds | 14 | 14 |
recommended maximum drilling depth L2 | 113.5 | 113.5 |
Series | Master Steel | Pro Steel |