{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 7.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 64.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 76 mm | |
Overall length L | 114 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123026 7,4 | |
EAN / GTIN | 4045197846457 | |
Manufacturer number | 123026 7,4 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 7,4 mm |
|||
Colour ring | green | green | green |
Overall length L | 114 | 146 | 114 |
Machining strategy | HPC | HPC | HPC |
Flute length Lc | 76 | 108 | 76 |
Shank ⌀ Ds | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 64.9 | 96.9 | 64.9 |
Series | Master Steel | Master Steel | Pro Steel |