{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 161.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 190 mm | |
Overall length L | 243 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123010 19 | |
EAN / GTIN | 4045197572882 | |
Manufacturer number | 123010 19 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC m6: 19mm |
|||||
Version | 8×D | 8×D | 8×D | 8×D | 8×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | Yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Machining strategy | HPC | HPC | HPC | HPC | HPC |