• The item cannot be ordered due to missing prices.

Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 12,06-Xmm

Article no.: 123010 12,06-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC m6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 12.06 mm - 14.05 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 131 mm
Overall length L 178 mm
Shank ⌀ Ds 14 mm
Shank tolerance h6
Feed f in stainless steel > 900 N/mm2 0.15 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 123010 12,06-X
EAN / GTIN 4062406522889
Manufacturer number 123010 12,06-X

Application Table

Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart