• The item cannot be ordered due to missing prices.

Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 10,2mm

Article no.: 123010 10,2

Select article variation and quantity

⌀ DC m6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 98.7 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 114 mm
Overall length L 162 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in stainless steel > 900 N/mm2 0.15 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 123010 10,2
EAN / GTIN 4045197572639
Manufacturer number 123010 10,2

Application Table

Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ D<sub>C</sub> m6: 10,2mm

Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 10,2mm

Number of cutting edges Z 2 2 2 2 2 2
Version 8×D 8×D 8×D 8×D 8×D 8×D
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Flute length Lc 114 mm 114 mm 114 mm 114 mm 114 mm 114 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
recommended maximum drilling depth L2 98.7 mm 98.7 mm 98.7 mm 98.7 mm 98.7 mm 98.7 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart