{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 145.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 171 mm | |
Overall length L | 222 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123010 17 | |
EAN / GTIN | 4045197572868 | |
Manufacturer number | 123010 17 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB 17 mm |
||||||
Coating | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlN |
Nominal ⌀ DC | 17 | 17 | 17 | 17 | 17 | 17 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 171 | 210 | 171 | 171 | 234 | 171 |
Shank ⌀ Ds | 18 | 18 | 18 | 18 | 18 | 18 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |