{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 146.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 171 mm | |
Overall length L | 222 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123010 16,5 | |
EAN / GTIN | 4045197572905 | |
Manufacturer number | 123010 16,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 16,5mm |
||||
Overall length L | 222 mm | 222 mm | 222 mm | 222 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | m6 | h7 | h7 | h7 |
Flute length Lc | 171 mm | 171 mm | 171 mm | 171 mm |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm |