Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC m6: 11,5mm

Article no.: 123010 11,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC m6 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 96.8 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 114 mm
Overall length L 162 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in stainless steel > 900 N/mm2 0.15 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification & Classification

Article number 123010 11,5
EAN / GTIN 4045197572684
Manufacturer number 123010 11,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart