• The item cannot be ordered due to missing prices.

Solid carbide high performance drill plain shank DIN 6535 HA 1,0-X

Article no.: 122630 1,0-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 1.00 mm - 1.55 mm
Coating TiN
Tool material Solid carbide
Norm DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Semi-Standard yes
Flute length Lc 12 mm
Overall length L 55 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 900 N/mm2 0.04 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122630 1,0-X
EAN / GTIN 4062406075514
Manufacturer number 122630 1,0-X

Application Table

Aluminium (short chipping)
N
240
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
30
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122635.
Form HE: order with No. 122640.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 122776.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill plain shank DIN 6535 HA 1,0-X

Solid carbide high performance drill plain shank DIN 6535 HA 1,0-X

⌀ range 1.00 ;1.55 1.00 ;1.55 1.00 ;1.55 1.00 ;1.55 1.00 ;1.40
Semi-Standard yes yes yes yes yes
Number of cutting edges Z 2 2 2 2 2
Coating TiN DLC DLC TiAlN TiAlN
Colour ring green yellow yellow green blue
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 12 12 12 12 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart