• The item cannot be ordered due to missing prices.

Solid carbide HPC drill plain shank DIN 6535 HA, DLC, ⌀ DC p6: 1,0-Xmm

Article no.: 122606 1,0-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC p6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 1 mm - 1.55 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 12 mm
Overall length L 55 mm
Shank ⌀ Ds 4 mm
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 122606 1,0-X
EAN / GTIN 4062406075491
Manufacturer number 122606 1,0-X

Application Table

Alu plastics
N
360
Aluminium (short chipping)
N
400
Alu > 10% Si
N
350
PMMA acrylic
N
150
PEEK
N
120
PVDF GF20
N
90
PA 66 GF30
N
80
PEEK GF30
N
70
PTFE CF25
N
80
Cu
N
160
CuZn
N
200
GRP
N
80
CRP
N
80
wet maximum
 
wet minimum
 

Description

Version:

Spiral fluted, with 6 guide chamfers and internal cooling channels.
New generation of high performance pilot drills in the HPC range.
With 140° point angle and special p6 cutting edge tolerance for optimum generation of a pilot hole. High alignment accuracy and roundness of the pilot hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For deep-hole drilling deeper than 16×D a pilot hole is recommended, and for deep-hole drilling from 20×D to 30×D it is essential. The generation of a pilot hole improves process reliability.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122608.
Form HE: order with No. 122606 + 129100HE.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, DLC, ⌀ D<sub>C</sub> p6: 1,0-Xmm

Solid carbide HPC drill plain shank DIN 6535 HA, DLC, ⌀ DC p6: 1,0-Xmm

Semi-Standard yes yes yes yes
Number of cutting edges Z 2 2 2 2
Overall length L 55 mm 55 mm 55 mm 45 mm
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 4 mm 4 mm 4 mm 4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart