• The item cannot be ordered due to missing prices.

Solid carbide HPC drill plain shank DIN 6535 HA 10 mm

Article no.: 122606 10

Select article variation and quantity

⌀ DC p6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: W
  • Tolerance nominal ⌀: p6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 10 mm
    Coating DLC
    Tool material Solid carbide
    Standard DIN 6537
    Version 6×D
    Type W
    Tolerance nominal ⌀ p6
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 46 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 61 mm
    Overall length L 103 mm
    Shank ⌀ Ds 10 mm
    Shank tolerance h6
    Feed f in aluminium short-chipping 0.44 mm/rev.
    Colour ring yellow
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122606 10
    EAN / GTIN 4045197568281
    Manufacturer number 122606 10

    Application Table

    Alu plastics
    N
    360
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    350
    PMMA acrylic
    N
    150
    PEEK
    N
    120
    PVDF GF20
    N
    90
    PA 66 GF30
    N
    80
    PEEK GF30
    N
    70
    PTFE CF25
    N
    80
    Cu
    N
    160
    CuZn
    N
    200
    GRP
    N
    80
    CRP
    N
    80
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Spiral fluted, with 6 guide chamfers and internal cooling channels.
    New generation of high performance pilot drills in the HPC range.
    With 140° point angle and special p6 cutting edge tolerance for optimum generation of a pilot hole. High alignment accuracy and roundness of the pilot hole.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    For deep-hole drilling deeper than 16×D a pilot hole is recommended, and for deep-hole drilling from 20×D to 30×D it is essential. The generation of a pilot hole improves process reliability.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122608.
    Form HE: order with No. 122606 + 129100HE.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart