{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 56 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122630 14 | |
EAN / GTIN | 4045197054357 | |
Manufacturer number | 122630 14 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide high performance drill plain shank DIN 6535 HA 14 |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Overall length L | 124 | 107 | 107 | 105 | 122 |
Nominal ⌀ DC | 14 | 14 | 14 | 14 | 14 |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Flute length Lc | 77 | 60 | 60 | 58 | 75 |
Shank ⌀ Ds | 14 | 14 | 14 | 14 | 14 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |