{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.6 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 22.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122630 3,6 | |
EAN / GTIN | 4045197053640 | |
Manufacturer number | 122630 3,6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide high performance drill plain shank DIN 6535 HA 3,6 |
|||||
Coating | TiN | TiN | TiN | TiAlN | TiAlN |
Version | 6×D | 4×D | 4×D | 5×D | 3×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Point angle | 140 | 140 | 140 | 180 | 180 |
Feed f in steel < 900 N/mm2 | 0.11 | 0.11 | 0.11 | 0.05 | 0.05 |
Flute length Lc | 28 | 20 | 20 | 28 | 20 |
recommended maximum drilling depth L2 | 22.6 | 14.6 | 14.6 | 22.6 | 14.6 |