{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 23.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122630 3,1 | |
EAN / GTIN | 4045197053596 | |
Manufacturer number | 122630 3,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 3,1 |
on request
In stock
10 pieces in stock
95.60 €
39,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
172 pieces in stock
43,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
90,80 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6×D | 6×D | 6×D | 6×D |
Colour ring | green | grün | grün | rot |
Overall length L | 66 mm | 66 mm | 66 mm | 66 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 |
Point angle | 140 degrees | 140 Grad | 140 Grad | 140 Grad |
Flute length Lc | 28 mm | 28 mm | 28 mm | 28 mm |
recommended maximum drilling depth L2 | 23.4 mm | 23,4 mm | 23,4 mm | 23,4 mm |