{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 53.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122630 11,8 | |
EAN / GTIN | 4045197054272 | |
Manufacturer number | 122630 11,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA 11,8 |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Overall length L | 118 | 102 | 102 | 100 | 116 |
Nominal ⌀ DC | 11.8 | 11.8 | 11.8 | 11.8 | 11.8 |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 | m7 |
Feed f in steel < 900 N/mm2 | 0.22 | 0.22 | 0.22 | 0.15 | 0.15 |
Flute length Lc | 71 | 55 | 55 | 53 | 69 |
Shank ⌀ Ds | 12 | 12 | 12 | 12 | 12 |