{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
⌀ range | 10.06 mm - 12.05 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122415 10,06-X | |
EAN / GTIN | 4062406076986 | |
Manufacturer number | 122415 10,06-X |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,06-Xmm |
|||
Semi-Standard | yes | yes | yes |
Coating | TiAlN | TiAlN | TiN |
Colour ring | green | red | without |
Tool material | solid carbide | Solid carbide | Solid carbide |
Point angle | 135 degrees | 140 degrees | 140 degrees |
Flute length Lc | 55 mm | 55 mm | 55 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |